Dual-Channel Meter

  • Mfr # 35660-30

  • Zoro # G201775377


product price:  $1,797.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(2) AA Batteries, Calibration Solutions, Electrode, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Testing Parameter
DO, ORP, pH, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35660-30
Zoro #
G201775377
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Depth
6 1/4 in
Overall Height
1 3/4 in
Overall Width
3 1/8 in

Details

Item
Handheld Multiparameter Meter Kit
Display Type
Digital
Includes
(2) AA Batteries, Calibration Solutions, Electrode, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Testing Parameter
DO, ORP, pH, Temperature
pH Resolution
0.01 pH
Power Source
AA Batteries
Dissolved Oxygen Resolution
0.1%/0.01 mg/L
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
Dissolved Oxygen Range
0 to 20 mg/L
Automatic Temperature Compensation
Yes
pH Range
-2.00 to 16.00
ORP Accuracy
+/-0.3 mV; 0.3% of Reading
Waterproof
IP67
Dissolved Oxygen Range Accuracy
+/-0.1 mg/L
Range
-2.00 to 16.00 pH (pH), -2000 to +2000 mV (ORP), -30 Degrees to 130 Degrees C(Temperature), 0 to 20 mg/L (DO)
Temperature Compensation Range
Auto
ORP Resolution
0.1 mV ( Less Than +/-1000 mV), 1 mV (¿ +/-1000 mV)
Calibration
Conductivity: Up to 4 automatic and up to 5 manual, pH: USA and NIST up to 5 and DIN up to 6
ORP Range
-2000 to 2000 mV
pH Accuracy
+/-0.01
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Product Type
Handheld Multiparameter Meter Kit
Logging Memory
500
Temperature Measurement Accuracy
+/-0.9 Degrees F
Temperature Measurement Resolution
0.1 Degrees C
Temperature Compensation
Automatic
Data Logging Included
Data Recorded
Operating Temperature - Maximum
266 Degrees F
Oxidation-Reduction Potential - Minimum
-2,000 mV
Display Temperature - Maximum
266 Degrees F
Display Temperature - Minimum
-22 Degrees F
pH Range - Minimum
-2 pH
Test Parameters
Dissolved Oxygen, ORP, pH, Temperature
Oxygen Concentration - Maximum
20 mg/L, 200%
Operating Temperature - Minimum
-22 Degrees F
Number of Tests
500
pH Calibration Points
6
Temperature Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
pH Range - Maximum
16 pH
Oxidation-Reduction Potential - Maximum
2,000 mV
Oxygen Concentration - Minimum
0 %
Oxygen Concentration Resolution
0.1 %
Oxygen Concentration Accuracy
+/-0.1 mg/L

Description

Handheld Multiparameter Meter Kit, pH Range -2.00 to 16.00, Electric Conductivity Range Not Applicable, TDS Range Not Applicable, ORP Range -2000 to 2000 mV, Dissolved Oxygen Range 0 to 20 mg/L, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range Not Applicable, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.