Leather Gloves, Grain Cowhide, Safety Cuff, Ambidextrous Thumb, Full Finger, Tan/Yellow, XL, 1 PR

  • Mfr # 40-1-281ECU-XL-K

  • Zoro # G201808747


product price:  $7.69
/pr
Sold in multiples of 12 for $92.28

Key Features

Color
Tan/Yellow
Thumb Style
Ambidextrous
Glove Liner Material
Unlined
Glove Materials
Grain Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-1-281ECU-XL-K
Zoro #
G201808747
UPC #
063344381020
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL
Cuff Length
2 3/4 in

Details

Item
Leather Gloves
Color
Tan/Yellow
Thumb Style
Ambidextrous
Glove Liner Material
Unlined
Glove Materials
Grain Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Hand Style
Ambidextrous
Cuff Material
Rubber
Includes Keypad Nib
No
Hand Protection Style
Glove
Insulated
No
Includes Pull Strap
No
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
ANSI/ISEA Heat Level
Not Available
Includes Padded Palm
No
Series
40-1-281ECU
Rope Channel Reinforcement
No
Palm Material
Cowhide
Knuckle Protection Material
Grain Leather
ANSI/ISEA Puncture Level
Not Rated
Leather Glove Style
Work
Includes Double Palm
No
Glove Back Material
Cotton Canvas
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Grain
Glove Leather Grade
A, B
Includes Pinch Point Protection
No
Includes Red Palm
No
Includes ID Panel
No
Reflective Backing
No
Glove Coating Coverage
Uncoated
Glove Back Color
Blue/Yellow
Leather Coverage Style
3/4 Back
EN 388 Impact Rated
No
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style 3/4 Back, Glove Length 10 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.