
Thickster, Disposable Gloves, 14 mil Palm, Latex, Powdered, XL, Blue
Mfr # SA6604
Zoro # G201938642
product price:Â $26.45
/eaKey Features
Material
Latex
Palm Thickness
14 mil
Color
Blue
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA6604
Zoro #
G201938642
UPC #
781311066045
Country of Origin
Malaysia
Dimensions
Palm Thickness
14 mil
Size
XL
Length
12 in
Details
Material
Latex
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Series
Thickster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.