Coated Gloves, Nitrile, Sandy, Palm, 3 Abrasion Level, Black/White, M (8) 1 PR

  • Mfr # 60VY82

  • Zoro # G201968656


product price:  $2.35
/pr

Key Features

Glove Size
M (8)
Color
Black/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60VY82
Zoro #
G201968656
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
15 ga
Glove Length
9 in
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI105, EN388
Glove Construction
Seamless Knit
Waterproof
No
Brand and Series
Condor
Insulated
No
Glove Material Color
Black/White
Surface Resistivity
Not Rated
ANSI/ISEA Cut Level - 2011
1
Finger Coverage
Full Finger
Glove Materials
Nitrile, Nylon
Reinforcement Coverage
No
Low-Profile Impact Protection
No
Glove Coating Color
Black
EN 388 Rating
3131X
Base Coating Coverage
Palm
Water Resistant
No
Oil Resistant
No
Anti-Static
No
Touchscreen Compatible
No
Latex-Free
Yes
Glove Liner Material
Nylon
Cuff Style
Knit
Includes Pull Strap
No
Glove Hand Style
Left and Right
Knit Material
Nitrile, Nylon
Knit Material Color
Black/White
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level 3, EN 388 Rating 3131X, Standards ANSI105, EN388, Surface Resistivity Not Rated, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.