
Shoulder Screw, M8 Thr Sz, 13 mm Thr Lg, 70 mm Shoulder Lg, Stainless Steel
Mfr # K0705.110X70
Zoro # G202083198
product price:Â $13.39
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8
Shoulder Diameter
10 mm
Shoulder Length
70 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0705.110X70
Zoro #
G202083198
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8
Shoulder Diameter
10 mm
Shoulder Length
70 mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Width
5 mm
Shoulder Length Tolerance
+/- 0.25
Diameter Thread Size
M8
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Bright
Item
Shoulder Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.