Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
- Mfr # 931947
- Zoro # G202511875
product price:Â
$
7.15
/pk of 10, $0.72/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 931947
- Zoro #
- G202511875
- UPC #
- 719199319472
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #12
- Fastener Length
- 2-1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Style
- With Wings
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.