This item is Discontinued.

Wera Torsion Bit, 1/4", 2.5mm 05059641001

Torsion Bit, 1/4", 2.5mm (Discontinued)

  • Mfr # 05059641001
  • Zoro # G2021162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05059641001
Zoro #
G2021162
UPC #
013288094308
Country of Origin
Czechia

Dimensions

Point Size
2.5mm
Shank Size
1/4"

Details

Bit Style
Hex
Fastening Tool Item
Socket Bit
SAE or Metric
SAE, Metric
Item
Torsion Bit
Impact Rated
No
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills

Description

Torsion Bit, Bit Style Hex, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.