Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTX
Zoro #
G2021792
UPC #
781810500392
Country of Origin
United States
Dimensions
Width (In.)
6
Depth (In.)
5
Height (In.)
11
Details
Item
Material Tool Box
Material
Steel
Includes
Tool Box with Dividers and Mounting Hardware
Type
Accessory
For Use With
The SmartCart to Store Small Hand Tool, Connectors, Misc Items
Features
Mounts to Cart, Swivels when Cart is Horizontal, Dividers for Organization
Tool Storage Type Included
Tool Rack/Rail
Finish
Powder Coated
Description
Material Tool Box, Finish Powder Coated, Material Steel, Includes Tool Box with Dividers and Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.