Proserve 400 Cup Ingredient Bin Lid Storage Bin Lid, Clear, polycarbonate
Mfr # FG9F7700CLR
Zoro # G2021862
product price:Â $137.00
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
29 in
Overall Width (In.)
12 1/8 in
Color
Clear
Material
polycarbonate
Outside Width
13-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FG9F7700CLR
Zoro #
G2021862
UPC #
086876176797
Country of Origin
China
Dimensions
Overall Length (In.)
29 in
Overall Width (In.)
12 1/8 in
Outside Width
13-1/4"
Overall Height (In.)
2 in
Outside Height
9-1/4"
Outside Length
13-5/8"
Overall Length
29 in
Details
Color
Clear
Material
polycarbonate
Item
Storage Bin Lid
Includes
32 oz Clear Polycarbonate Scoop
Type
Proserve 400 Cup Ingredient Bin Lid
Capacity
400 qt
Lid Color
Clear
Lid Included
Yes
Dishwasher Safe
Yes
First In First Out Compatible
No
Bin Style
Mobile
NSF Certified
Yes
Description
Storage Bin Lid, Lid Color Clear, Lid Included Yes, Overall Height 1 7/8 in, Bin Style Mobile, Dishwasher Safe Yes, First In First Out Compatible No, Includes Scoop, Product Type Sliding Lid, Capacity 400 qt, Color Clear, Overall Length 29 in, Overall Width 12 1/8 in, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.