Shop STANLEY
See all product information
Create Account
Consumer Tools 253907 No.3 Storage Bin; Black - Pack of 4
- Mfr # 253907
- Zoro # G304000062
product price:Â
$
38.99
/ea
Key Features
Overall Length (In.)
9/3/2004
Overall Width (In.)
6.87
Overall Depth (In.)
5
Color
Black
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253907
- Zoro #
- G304000062
- UPC #
- 76174829655
- Country of Origin
- Israel
Dimensions
- Overall Length (In.)
- 9/3/2004
- Overall Width (In.)
- 6.87
- Overall Depth (In.)
- 5
Details
- Color
- Black
- Material
- Polypropylene
- Features
- High Impact
- Item
- Storage Bin
Description
Features
- High impact
- Polypropylene construction with a wide mouth design for easy access to contents
- Bins can be stacked with access to the content & can fully nesting on the shelf for storage efficiency
- 4 hangers included for easy hanging on the wall
- Suitable for storing small parts, tools
- Pack of 4
- Finish: Black
- Dimension: 9.75" D x 5" H x 6.87" W
- Country of Origin: Israel
- Weight: 12.48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.