Men's FR 1/4 Zip, Cotton, Zipper, Gray, XL

  • Mfr # 10022334

  • Zoro # G202203428


product price:  $139.95
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Gray
Fabric Weight
10 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10022334
Zoro #
G202203428
UPC #
889359475628
Country of Origin
India

Dimensions

Size
XL
Maximum Chest Size
48 in
Minimum Chest Size
45 in
Size - Body Type
Regular

Details

Item
FR 1/4 Zip
Color
Gray
Fabric Weight
10 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
Material
Cotton
Closure Type
Zipper
Moisture-Wicking
Yes
High-Visibility
No
Cuff Style
Ribbed
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Includes Hood
No
Number of Pockets
1
ANSI Class
Not Rated
Gender
Men's
Sweatshirt Type
Quarter Zip
Garment Type
Sweatshirt
Back Stripe Pattern
None
Collar Style
Standing Collar
Insulated for Cold Conditions
No
Material Trade Name
Cotton

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Moisture-Wicking Yes, Number of Pockets 1, Size XL, Standards CAT2, NFPA 2112, NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.