Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Carbon Armour Half Coat, S, 1 lb Carbon Armour
- Mfr # C07H3GCBG103-SM21-NR
- Zoro # G914534049
product price:Â
$
148.99
/ea
Sold in multiples of 2 for
$297.98
Free Shipping & Returns
Key Features
Size
S
Fabric Weight
1 lb
Material
Carbon Armour
Number of Pockets
0
Includes Soapstone Pocket
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C07H3GCBG103-SM21-NR
- Zoro #
- G914534049
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Armour Half Coat
- Fabric Weight
- 1 lb
- Material
- Carbon Armour
- Number of Pockets
- 0
- Includes Soapstone Pocket
- No
- Back Closure Type
- Snap Front Closure
- Includes Bib
- No
- Front Closure Type
- Snap Front Closure
- Heat Protection Type
- Heat Protection
- Shell Material
- Carbon Armour
- Traction Material
- Carbon Armour
Dimensions
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Back Closure Type Snap Front Closure, Bib Attachment Type Not Applicable, Color Not Applicable, Cuff Style Not Applicable, Fabric Weight 1 lb, Features Not Applicable, Front Closure Type Snap Front Closure, Garment Type Not Applicable, Heat Protection Type Heat Protection, Includes Bib No, Includes Soapstone Pocket No, Carbon Armour Half Coat, Leather Grade Not Applicable, Leather Process Not Applicable, Material Carbon Armour, Maximum Chest Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.