Aviation Snip, Right, 10 in, Fine Blanked Hardened Alloy Steel
Mfr # M2002
Zoro # G2022212
product price:Â $39.15
/eaKey Features
Overall Length
10 in
Number of Pieces
1
Material
Fine Blanked Hardened Alloy Steel
Cutting Action
Right
Handle Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M2002
Zoro #
G2022212
UPC #
686046526188
Country of Origin
United States
Dimensions
Overall Length
10 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
20 ga
Description
The MALCO M2002 Aviation Snip is the ideal tool for your next project. The right-handed snips are designed to cut mild steel, galvanized and stainless steel sheet metal up to 16 gauge thick. Featuring a fine blanked hardened alloy steel cutting blade, the aviation snips can cut mild/galvanized/stainless steel up to 16 gauge thick. With an overall length of 10 in., this pair of snips has a 1 3/8" cutting length. It has a green color coded molded thermoplastic grip handle that provides added comfort and durability. This safety latch design ensures that the blades stay open during use and automatically closes when released so you don't have to worry about pinched fingers or hands. The MALCO Aviation Snip is an essential tool for any professional or DIYer's collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.