Brown Acetal Copolymer Sheet Stock 48" L x 12" W x 0.750" Thick

  • Mfr # 2XMU7

  • Zoro # G2023463


product price:  $1,587.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XMU7
Zoro #
G2023463
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
48"
Thickness
0.750"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Brown
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Brown
Thickness Tolerance
+/-10%
Material Color Family
Brown
Plastic Properties
Flame Retardant, Wear Material
Material Type
Grade AF
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 180 Degrees F
Tensile Strength
10,000 psi
Material
Acetal Homopolymer
Plastic Hardness
Rockwell M79
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
UV Resistant
No
Impact Strength
1 ft-lb/in
Maximum Temperature
185 Degrees F
Water Absorption
0.12 %
Machinability
100 %
Plastic Clarity
Opaque
Water Absorption Rating
Good
Wear Factor
Excellent
Shape
Rectangle
Temperature Range
32 Degrees to 185 Degrees F
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Grade
PTFE-Filled
Plastic Density
1.41 g/cc
Friction Coefficient
0.3
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Minimum Adhesive Temperature
-30 Degrees F
Flexural Modulus
450,000 psi
Fabrication
Extruded
Dielectric Strength
500 kV/in
FDA Compliance
21 CFR 177.2480
Rockwell Hardness
79 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Scratch-Resistant
Scratch-Resistant
Wear Rate
3.00 x 10^-6 cu mm/N-m
Filler Material
PTFE
Elongation
25 %
Light Transmission
0 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Shore Hardness
86 Shore D

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.75 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.12 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.