Acrylic Adhesive, 25 ml, Syringe, Yellow, 330 Series, 5 min Functional Cure

  • Mfr # 1690727

  • Zoro # G2023944


product price:  $49.85
/ea

Key Features

Type
No-Mix Adhesive Kit
Application
Structural Bonding
Application Method
No Special Application
Series
AA 330
Container Type
Syringe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1690727
Zoro #
G2023944
UPC #
079340003101
Country of Origin
United States

Dimensions

Size
0.85 oz

Details

Item
Acrylic Adhesive
Type
No-Mix Adhesive Kit
Application
Structural Bonding
Application Method
No Special Application
Series
AA 330
Container Type
Syringe
Working Time
5 min
Functional Cure
5 min
Color
Yellow
Mixing Ratio
No Mix
Resin Type
Acrylic
Shear Strength
3,300
Temp. Range
-65 Degrees to 250 Degrees
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Includes
Aerosol Activator, Syringe Adhesive
Features
Impact Resistant, Medium to High Viscosity
Standards
ISO 1359-2, ISO 4587, ISO 6922, ISO 8302
Green Certification or Other Recognition
NSF P1
Characteristics
Mix No Mix Required
Compatible Activator
2VFK4, Loctite 7386
Resin Color
Yellow
Maximum Performance Temperature
250 Degrees F
Low Odor
No
Materials Bonded
Ceramic, Ferrite, Metal, Plastic, Wood
Minimum Performance Temperature
-65 Degrees F
Water Resistance
Not Water-Resistant
Cured Color
Yellow
Full Cure Time
24 hr
VOC Content Weight Percentage
83.84%
Primary Applications
General Purpose
VOC Content Weight
645.1 g/L
Maximum Viscosity
90,000 cps
Total Volume
25 mL
Resin Volume
25 mL
Non-Sagging
No
Minimum Viscosity
45,000 cps
Cure Method
Activator
Interior/Exterior
Interior/Exterior
Alternate Product Name
Loctite 330
Hardener Volume
25 g
Marine Grade
No
Tensile Strength
1,740 to 3,190 psi
Included Components
Resin and Hardener
Adhesive Color
Yellow
Compatible Surface Material
Ceramic, Metal, Plastic, Wood
Number of Components
1 Part

Description

Acrylic Adhesive, Compatible Activator 2VFK4, Loctite 7386, Container Type Syringe, Cure Method Activator, Cured Color Yellow, Features Impact Resistant, Medium to High Viscosity, Hardener Volume 25 g, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Ferrite, Metal, Plastic, Wood, VOC Content Weight 645.1 g/L, VOC Content Weight Percentage 83.84 Percent, Water Resistance Not Water-Resistant, Working Time 3 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.