Body Belt, 1 D-Rings, Back Location, Stainless Steel, Includes Padding: No , S
Mfr # 123N/SBK
Zoro # G2024014
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Includes Padding
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123N/SBK
Zoro #
G2024014
UPC #
612230908317
Country of Origin
United States
Dimensions
Size
S
Maximum Waist Size
39"
Minimum Waist Size
31"
Fits Waist Sizes
31" to 39"
Details
Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Includes Padding
No
Buckle Type
Tongue
Includes
3" Comfort Back Pad
Standards
ANSI A10.32, CSA Z259.1, OSHA 1926.104
Features
Provides Positioning Alternatives
Number of Anchor Points
1
RFID Equipped
No
Webbing Coating
Uncoated
Brand and Series
Honeywell Miller
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Other Standards
CSA
Description
Body Belt, Number of D-Rings 1, Includes Padding No, D-Ring Locations Back, Size S, Webbing Material Nylon, Maximum Waist Size 39 in, Hardware Material Stainless Steel, Minimum Waist Size 31 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Features Provides Positioning Alternatives, RFID Equipped No, Webbing Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.