SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 500 Pairs

  • Mfr # 6645

  • Zoro # G2024075


product price:  $94.79
/ea
Free Shipping & Returns

Key Features

Cord Options
Uncorded
Earplug Color
Multicolor
Series
SparkPlugs
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6645
Zoro #
G2024075
UPC #
092311664507
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
6 in
Earplug Size
M
Overall Depth
13 1/2 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Earplug Color
Multicolor
Series
SparkPlugs
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
500
For Use With
Ear Plugs
Metal Detectable
No
Standards
ANSI S3.19-1974
Includes
Hardware, Mounting Bracket, Template
Green Environmental Attribute
Does Not Contain PVC
Capacity - Pairs of Earplugs
500 Pairs
Mounting Hole Center to Center
4 35/64 in
Dispenser Lid Style
Twist Knob
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Reusability
Disposable
Number of Mounting Holes
2
Dispenser Mounting Style
Wall
Product Type
Dispenser with Refill
Refillable
Non-Refillable
Band Color
Multi

Description

Ear plugs with dispenser are a safety product designed to protect workers from high noise levels in industrial settings. The dispenser allows for easy access and distribution of ear plugs, promoting regular use among employees. This equipment is crucial in industries where prolonged exposure to loud noises can lead to hearing damage or loss.


The MOLDEX - 6645 Ear Plugs are designed to provide hearing protection in noisy environments. This dispenser comes equipped with 500 pairs of multicolored foam ear plugs that are bullet-shaped for easy insertion. The ear plugs are disposable and uncorded, making them convenient for single-use applications. They have a Noise Reduction Rating (NRR) of 33 dB, which indicates their effectiveness at reducing exposure to harmful noise levels.


Key features include:
• A twist knob lid style on the dispenser for controlled access.
• Wall mounting capability with two holes centered at 4 35/64 inches apart; includes mounting bracket, template, and hardware.
• Compliance with ANSI S3.19-1974 standards ensuring safety and effectiveness in various industrial settings.
• Suitable for use across multiple industries including Fabricated Metals, General Approach, and Transportation.
• Roll-down insertion method facilitating ease-of-use.
• Non-refillable feature indicating the need for replacement after all earplugs have been used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.