Wire Cart, 4 Shelf, Chrome, 48x24x67 In.

  • Mfr # 3TPA5

  • Zoro # G2024495


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Caster Lock
(2) Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TPA5
Zoro #
G2024495
UPC #
190735482315
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Shelf Length
48 in
Overall Length
48"
Overall Depth
24 in
Caster Dia.
3 in
Overall Height
68 in
Shelf Width
24"
Caster Wheel Diameter
3 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Lock
(2) Brakes
Shelf Adjustments
1 in
Wire Shelving Type
Mobile
Shelf Capacity
150 lb
Wire Shelving Material
Steel
Adjustable Increments
1 in
No. of Shelves
4
Wire Shelving Finish
Chrome Plated
Caster Material
Polymer
Caster Type
(4) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish
Chrome
Post Shape
Round
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
150 lb
Caster Wheel/Tread Material
Polymer
Recommended Environments
Dry
Whole Unit Load Capacity
600 lb
Adjustability
Adjustable
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Adjustment Type
Split Sleeve
Shelving Configuration
Standalone

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 68 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.