Open Fuse Block, H; K5 UL Class, 250V AC/DC Volt Rating, 3 Poles, Screw

  • Mfr # 20313

  • Zoro # G2024802


product price:  $16.79
/ea

Key Features

UL Class
H; K5
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20313
Zoro #
G2024802
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 to 10 AWG
Height
1.38 in
Width
3 in
Length
3 in
For Fuse Size
2 in L x 9/16 in dia
Mounting Hole Dia.
0.19 in
Overall Height
1.38 in
Wire Size - Minimum
14 AWG
Overall Length
3 in
Wire Size - Maximum
10 AWG
Overall Width
3 in

Details

Item
Open Fuse Block
UL Class
H; K5
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
No
Fuse Block Design
Open
Body Material
Polycarbonate
Standards
CSA Certified, UL Listed
Fuse Holder Code
H
Fuse Type
Industrial
For Fuse Series
OT, RF, NON, REN
Fits Fuse Type
Class H, Class K5
Wire Range
14 AWG to 10 AWG
Short Circuit Current (KA)
50 kA
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Fits Fuse Block Style
Non-Rejection
Max Fuse Rating
30 A
Fuse Installation Method
Clip-in
Short Circuit Current Rating (SCCR)
50
Installation Mounting
Direct Screw Mount
Rated Torque (In.-Lb.)
20 lb-in
Short Description
Fuse Bases 250V 30A Class H/K 3-pole Tin-Plate Copper Screw
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC
Current - Minimum
0 A
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series 2HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Screw, Height 1.38 in, Width 3 in, Length 3 in, Spring Reinforced Clip No, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.