Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMSMB
Zoro #
G2025012
UPC #
639889841956
Country of Origin
United States
Dimensions
Height
0.34 in
Length
2.63 in
Width
1.71 in
Length (Straight Wireway)
2.63 in
Details
Item
Mounting Kit
Material
Carbon Steel
Sub-Category
Mounting Accessories
Includes
Mounting Hardware
Application
For External Mounting
For Use With
Wall-Mount Enclosures
Finish
Zinc Plated
Description
Mounting Kit, Material Carbon Steel, Finish Zinc Plated, For Use With Wall-Mount Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application For External Mounting, Height 0.34 in, Length 2.63 in, Width 1.71 in, Includes Mounting Hardware, Gasket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.