1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 3 PK

  • Mfr # 35167

  • Zoro # G202514852


product price:  $9.15
/pk 3, $3.05/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
6 in
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35167
Zoro #
G202514852
UPC #
738287351675
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
6 in
Thread Length
4 to 6"

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.