Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK

  • Mfr # 31067

  • Zoro # G202515255


product price:  $12.45
/pk 2, $6.23/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.25
Fastener Length
90 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31067
Zoro #
G202515255
UPC #
738287310672
Country of Origin
China

Dimensions

Thread Size
M12-1.25
Fastener Length
90 mm
Thread Length
30mm
Diameter 2
19mm
Diameter 1
12mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Style
JIS

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.