Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 8 PK

  • Mfr # 75704

  • Zoro # G202519406


product price:  $10.95
/pk 8, $1.37/ea

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75704
Zoro #
G202519406
UPC #
738287757040
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Diameter 2
13mm
Length 1
30mm
Thread Length
Full

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Style
JIS
Specifications
JIS
Hardness
Class 10.9

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products