Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 75 mm L, 4 PK

  • Mfr # 73946

  • Zoro # G202520686


product price:  $18.99
/pk 4, $4.75/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.50
Fastener Length
75 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73946
Zoro #
G202520686
UPC #
738287739466
Country of Origin
China

Dimensions

Thread Size
M12-1.50
Fastener Length
75 mm
Thread Length
30mm
Diameter 1
12mm
Diameter 2
21mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Standards
DIN 960
Item
Hex Head Cap Screw
Specifications
DIN 960

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.