Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 20 PK

  • Mfr # 62592

  • Zoro # G202520914


product price:  $9.29
/pk 20, $0.46/ea

Key Features

Thread Size
5/16"-18
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
9/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62592
Zoro #
G202520914
UPC #
738287625929
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Hex Width
9/16 in
Thickness
9/32"
Diameter 1
5/16"
Diameter 2
9/16"

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1/2" Wrench
Hardness
18-8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.