Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK

  • Mfr # 54377

  • Zoro # G202521966


product price:  $152.99
/pk 5, $30.60/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
12 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54377
Zoro #
G202521966
UPC #
738287543773
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Fastener Length
12 in
Thread Length
2-1/2"
Diameter 2
1-1/2"
Diameter 1
7/8"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products