Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 70 mm L, 3 PK

  • Mfr # 933125

  • Zoro # G202522536


product price:  $10.35
/pk 3, $3.45/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933125
Zoro #
G202522536
UPC #
719199331252
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Fastener Length
70 mm
Diameter 2
18mm
Length 1
70mm
Thread Length
30mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Specifications
DIN 6921
Hardness
Class 8.8

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.