Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK

  • Mfr # 933887

  • Zoro # G202522734


product price:  $3.15
/pk 6, $0.53/ea
Sold in multiples of 4 for $12.60

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Diameter 2
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933887
Zoro #
G202522734
UPC #
719199338879
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Diameter 2
1/2"
Diameter 1
1/4"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Driver Type
7/16" Wrench

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.