
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 2 PK
Mfr # 934046
Zoro # G202522864
product price:Â $9.29
/pk 2, $4.65/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Diameter 1
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
934046
Zoro #
G202522864
UPC #
719199340469
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Fastener Length
4 in
Diameter 1
5/8"
Diameter 2
1-1/16"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Driver Type
15/16" Wrench
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.