
Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK
Mfr # 63068
Zoro # G202523090
product price:Â $11.79
/pk 5, $2.36/eaKey Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Width
1-9/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63068
Zoro #
G202523090
UPC #
738287630688
Country of Origin
China
Dimensions
Thread Size
3/4"-16
Hex Width
1-9/32 in
Thickness
41/64"
Diameter 1
3/4"
Diameter 2
1-9/32"
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
1-1/8" Wrench
Hardness
Grade 8
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.