Class 8.8, M10-1.50 Hex Head Cap Screw, Chrome Plated Steel, 70 mm L, 5 PK

  • Mfr # 74506

  • Zoro # G202523281


product price:  $32.95
/pk 5, $6.59/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Chrome Plated
Thread Style
Fully Threaded
Standards
DIN 931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74506
Zoro #
G202523281
UPC #
738287745061
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Fastener Length
70 mm
Thread Length
26mm
Diameter 1
10mm
Diameter 2
19mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Chrome Plated
Thread Style
Fully Threaded
Standards
DIN 931
Item
Hex Head Cap Screw
Specifications
DIN 931

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products