#10-24 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 01979

  • Zoro # G202523908


product price:  $16.59
/pk 100, $0.17/ea

Key Features

Truss Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01979
Zoro #
G202523908
UPC #
738287019797
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.