
#10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # 33903
Zoro # G202524608
product price:Â $3.89
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.78
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33903
Zoro #
G202524608
UPC #
738287339031
Country of Origin
China
Dimensions
Thread Size
#10-24
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.