M2-0.40 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK

  • Mfr # 79647

  • Zoro # G202525896


product price:  $7.25
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.50

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2-0.40
Material
Steel
Finish
Zinc Plated
Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79647
Zoro #
G202525896
UPC #
738287796476
Country of Origin
China

Dimensions

Thread Size
M2-0.40
Fastener Length
12 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 965
Item
Machine Screw
Thread Style
Fully Threaded

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products