Cotterless Hitch Pin, 1/4 in Dia, 3 in Usable L, 18-8 Stainless Steel, 4 PK

  • Mfr # 930042

  • Zoro # G202528606


product price:  $10.99
/pk 4, $2.75/ea

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Usable Length
3 in
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
930042
Zoro #
G202528606
UPC #
719199300425
Country of Origin
India

Dimensions

Pin Diameter
1/4 in
Usable Length
3 in
Shank Length
2 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Style
Self-Locking - Cotterless

Description

Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.