Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reelcraft RT835-OLP 1/2"x 35' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel

  • Mfr # RT835-OLP

  • Zoro # G202591488


product price: $858.99
/ea
Sold in multiples of 6 for $5,153.94
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Retractable
Includes
Hose
Hose Inside Dia.
1/2"
Hose End Configuration
1/2" NPT(M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT835-OLP
Zoro #
G202591488
UPC #
699567000075
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
35'
Hose Outside Dia.
0.75"

Details

Max. Pressure
300 psi
Drive Type
Spring Retractable
Includes
Hose
Hose End Configuration
1/2" NPT(M)
Hose Material
Composite
Mounting
Floor or Wall

Description

REELCRAFT RT835-OLP 1/2" X 35' SPRING DRIVEN COMPOSITE HOSE REEL THIS SPRING DRIVEN REEL IS BUILT FOR DAILY INDUSTRIAL USE WITH HEAVY GAUGE REINFORCED STEEL CONSTRUCTION, A FIELD-TESTED SWIVEL AND CORROSION RESISTANT POWDER COAT FINISH. LATCH MECHANISM AND SHIELDED STAINLESS STEEL SPRING ENSURE LONG LIFE AND EASY RETRACTION EVERY TIME. LIGHTWEIGHT COMPOSITE REEL REDUCES OVERALL WEIGHT FOR EASIER MOUNTING. HOSE HANDLES AIR OR WATER, CARRIES 300 PSI AND WITHSTANDS 150°F. ADJUSTABLE GUIDE ARM ALLOWS FLOOR OR WALL MOUNTING AT 7 DIFFERENT ANGLES. REEL WEIGHS 30 LBS. HOSE MEASURES 35'L WITH AN INSIDE DIAMETER OF 1/2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.