Pipe Marker, Adhesive, Black, Fuel Oil, PK5, 7115-4-PK

  • Mfr # 7115-4-PK

  • Zoro # G202594700


product price:  $11.29
/pk 5, $2.26/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7115-4-PK
Zoro #
G202594700
UPC #
888434573037
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
2 3/8 in
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Pipe Marker Legend
Fuel Oil
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
ISO 14726
No
Legend Text Color
Black
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Chemical Resistant
Yes
Weather Resistant
Yes
Finish
Glossy
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Number of Pipe Markers
4

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.