This item is Discontinued.

Toshiba Outdoor Camera Housing, Universal, Metal JK-SM5T-O

Outdoor Camera Housing, Universal, Metal (Discontinued)

  • Mfr # JK-SM5T-O
  • Zoro # G2026477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JK-SM5T-O
Zoro #
G2026477
UPC #
793821045199
Country of Origin
Korea, Republic of

Dimensions

Width
12 13/64 in
Length
12 13/64 in
Height
17 in

Details

Item
Outdoor Camera Housing
Color
White
Fits
PTZ Cameras
Material
Metal
Mounting
Universal
For Use With
PTZ Cameras
Characteristics
Tinted Dome
Function
Protects Camera From Elements of Vandalism
Includes
Mount

Description

Outdoor Camera Housing, Includes Mount, Color White, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.