This item is Discontinued.

Century Motor, Sh Pole, 1/10 HP, 1050,115V, 42Y, OAO BLR6406

Motor, Sh Pole, 1/10 HP, 1050,115V, 42Y, OAO (Discontinued)

  • Mfr # BLR6406
  • Zoro # G2026482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLR6406
Zoro #
G2026482
UPC #
786674009449
Country of Origin
Unknown

Dimensions

Shaft Dia.
3/8 in
Stud Size
#8-32
Body Dia.
5 in
Shaft Length
1 5/8 in
Length Less Shaft
4 7/16 in
Bolt Circle Dia.
4 7/16 in

Details

Motor Mounting Type
Stud
Motor Enclosure Design
Open Air-Over
Motor Bearings
Sleeve
Phase
1
Motor Shaft Design
Flat
Full Load Amps
4.0
RPM Range
1001-1100
Capacitor Required
No
Max. Ambient Temp.
40 Degrees C
HP
1/10
Motor Application
HVAC/R
Motor Shaft Rotation
CCWLE
Mounting Stud Pattern
2 1/4 in x 3 7/8 in
Motor Mounting Position
Horizontal
Motor Sub Application
Direct Drive Fan/Blower
Application
Furnace Blowers, Unit Heaters, Air Circulators, Fans
Duty
Continuous
Voltage
115
Motor Service Factor
1.00
Motor Design
Shaded Pole
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Mounting Stud Location
Opposite Shaft End
Item
Direct Drive Blower Motor
Ins. Class
B
Motor Thermal Protection
Auto
No. of Speeds
1
Hz
60
Nameplate RPM
1050
Standards
UL Recognized
Frame
42Y

Description

Direct Drive Blower Motor, Shaded Pole Motor Design, Open Air-Over Motor Enclosure Design, 1/10 HP, 1050 Nameplate RPM, Voltage 115, 4.0 Full Load Amps, 60 Hz, 1 Phase, 42Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Length Less Shaft 4 7/16 in, Shaft Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.