This item is Discontinued.

Toshiba Indoor Camera Housing, White, Metal JK-SM5T-I

Indoor Camera Housing, White, Metal (Discontinued)

  • Mfr # JK-SM5T-I
  • Zoro # G2026486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JK-SM5T-I
Zoro #
G2026486
UPC #
793821045182
Country of Origin
Korea, Republic of

Dimensions

Width
8 29/32 in
Height
10 1/2 in
Length
8 29/32 in

Details

Item
Indoor Camera Housing
Fits
PTZ Cameras
Color
White
Material
Metal
Mounting
Universal
Includes
Mount
For Use With
PTZ Cameras
Characteristics
Tinted Dome

Description

Indoor Camera Housing, Includes Mount, Color White, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.