Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JK-SM5C-O
Zoro #
G2026495
UPC #
793821045168
Country of Origin
Korea, Republic of
Dimensions
Width
12 13/64 in
Height
17 in
Length
12 13/64 in
Details
Item
Outdoor Camera Housing
Fits
PTZ Cameras
Color
White
Material
Metal
Mounting
Universal
Includes
Mount
Characteristics
Clear Dome
Function
Protects Camera From Elements of Vandalism
For Use With
PTZ Cameras
Description
Outdoor Camera Housing, Includes Mount, Color White, Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.