Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JK-PHO12
Zoro #
G2026510
UPC #
815913010011
Country of Origin
Korea, Republic of
Dimensions
Width
10-13/16"
Length
10-13/16"
Height
12"
Details
Item
Outdoor Camera Housing
Color
White
Fits
Dome Cameras
Material
Metal
Mounting
Universal
Function
Protects Camera From Elements of Vandalism
Includes
Mount
For Use With
Dome Cameras
Description
Outdoor Camera Housing, Includes Mount, Color White, Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.