This item is Discontinued.

Toshiba Camera Ceiling Housing, White, Metal JK-MR5C

Camera Ceiling Housing, White, Metal (Discontinued)

  • Mfr # JK-MR5C
  • Zoro # G2026538
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JK-MR5C
Zoro #
G2026538
UPC #
793821045212
Country of Origin
Korea, Republic of

Dimensions

Width
10 39/64 in
Length
10 39/64 in
Height
11 in

Details

Item
Camera Ceiling Housing
Fits
PTZ Cameras
Color
White
Material
Metal
Mounting
Ceiling
Includes
Mount
Characteristics
Clear Dome
For Use With
PTZ Cameras
Function
Camera Mounting

Description

Camera Ceiling Housing, Includes Mount, Color White, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.