This item is Discontinued.

Toshiba Camera, Analog, Color, 12VDC/24VAC IK-64DNA

Camera, Analog, Color, 12VDC/24VAC (Discontinued)

  • Mfr # IK-64DNA
  • Zoro # G2026565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IK-64DNA
Zoro #
G2026565
UPC #
032017154490
Country of Origin
Canada

Dimensions

Width (In.)
2-15/32
Height (In.)
4-37/64
Depth (In.)
4-37/64

Details

Item
Camera
For Use With
Video Surveillance
Lens
Sold Separate
Line Resolution
570
Power Consumption
4.5W
Type
Analog
Day/Night Capable
Day/Night
S/N Ratio (dB)
50
Illumination
No
Camera Body Color
White
Pixels
510 x 492
Display
Color
Voltage
12V DC/24V AC
Min. Light Level (Lux)
0.003
Exposure Conditions
14 Degrees to 122 Degrees F

Description

Camera, For Use With Video Surveillance, Pixels 510 x 492

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.