Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IK-6420A
Zoro #
G2026571
UPC #
032017991118
Country of Origin
Canada
Dimensions
Height (In.)
4-37/64
Depth (In.)
4-37/64
Width (In.)
2-15/32
Details
For Use With
Video Surveillance
Item
Camera
Lens
Sold Separate
Line Resolution
540
Power Consumption
4.5W
Day/Night Capable
Day/Night
Pixels
768 x 494
Camera Body Color
White
Voltage
12V DC/24V AC
Display
Color
Exposure Conditions
14 Degrees to 122 Degrees F
Type
Analog
Min. Light Level (Lux)
0.2
Illumination
No
S/N Ratio (dB)
50
Description
Camera, For Use With Video Surveillance, Pixels 768 x 494
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.