This item is Discontinued.

Toshiba IP Camera, 3.60mm Focal L, Ceiling IKS-WD6112

IP Camera, 3.60mm Focal L, Ceiling (Discontinued)

  • Mfr # IKS-WD6112
  • Zoro # G2026635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IKS-WD6112
Zoro #
G2026635
UPC #
022265915066
Country of Origin
Unknown

Dimensions

Depth
4-5/8"
Height
1-3/4"
Focal Length
3.60mm

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed Focal
Power Required
12VDC
Line Resolution
2 MP
Min. Light Level
0.1 lux
Power Consumption
3.5W
Operating Temp. Range
14 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
Pixels
1920 x 1080
Luminance Factor
0.1 lux
Mount
Ceiling
Camera Body Color
White
Indoor / Outdoor
Indoor
Illumination
No

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.