Utility Bin, 4 gal., Black, 17 In. W

  • Mfr # FG335488BLA

  • Zoro # G2026647


product price:  $47.29
/ea

Key Features

Color
Black
Overall Width
17 in
Overall Depth
12 1/2 in
Overall Height
10 1/2 in
Overall Length
12-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG335488BLA
Zoro #
G2026647
UPC #
086876162851
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Depth
12 1/2 in
Overall Height
10 1/2 in
Overall Length
12-1/8"
Length
12-1/8"

Details

Item
Bin for Utility Carts with Plastic or Wire Shelves
Color
Black
For Use With
FG335588, FG342100, FG342488, FG409100, FG409200, FG409300, FG409400, FG409500, FG409600, FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T6800
Load Capacity
30 lb
Material
Plastic
Utility Cart Accessory Item
Bin
For Use With Mfr. Model Number
FG335588, FG342100, FG342488, FG409100, FG409200, FG409300, FG409400, FG409500, FG409600, FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T6800

Description

Bin for Utility Carts with Plastic or Wire Shelves, Load Capacity 30 lb, Material Plastic, Color Black, Includes NA, For Use With Mfr. Model Number FG335588, FG342100, FG342488, FG409100, FG409200, FG409300, FG409400, FG409500, FG409600, FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600, FG454610, FG454888, FG9T6800, Overall Depth 12 1/2 in, Overall Width 17 in, Overall Height 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.