Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IK-WR12A
Zoro #
G2026678
UPC #
883974591473
Country of Origin
Unknown
Dimensions
Focal Length
3.00 to 9.00mm
Height
5-5/16"
Depth
6-13/16"
Details
Item
IP Camera
For Use With
Video Surveillance
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12VDC
Line Resolution
2 MP
Min. Light Level
0 lux
Power Consumption
7.2W
Mount
Ceiling
Camera Body Color
White
Pixels
1600 x 1200
Operating Temp. Range
-22 Degrees to 122 Degrees F
IP Rating
IP66
Indoor / Outdoor
Outdoor
Day/Night Capable
Day/Night
Illumination
Yes
Luminance Factor
0 lux
Description
IP Camera, Camera Design Dome, For Use With Video Surveillance, IP Rating IP66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.