Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft

  • Mfr # 350F-2000-10-10

  • Zoro # G202676406


product price:  $6,456.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Capacity
2,000 lb
Height Under Span
10 ft
Reach
10 ft
Swivel Angle
360 Degrees
Operation Mode
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350F-2000-10-10
Zoro #
G202676406
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Flange Width
5 3/4 in
Manufacturers Warranty Length
5 yr
Mast Diameter
10 3/4 in
Mfr. Warranty Length
5 yr
Height Under Boom
10 ft
Overall Height
11 ft
Boom Length
10 ft
Usable Boom Length
9 3/32 ft
Overall Width
12 ft

Details

Item
Light Duty Foundationless Jib Crane
Capacity
2,000 lb
Reach
10 ft
Swivel Angle
360 Degrees
Operation Mode
Manual
Finish
Yellow Enamel
Capacity (Lb.)
2,000 lb
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Color
Yellow
Includes
Boom, Head Assembly, Mast Assembly
Maximum Lifting Capacity
2,000 lb
Power Source
Manual
Base Mount Type
Foundationless
Beam Type
Open Beam
Body Material
Steel
Body Finish
Enamel

Description

Jib Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 11 ft, Height Under Boom 10 ft, Boom Length 10 ft, Base Mount Type Foundationless, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.