This item is Discontinued.

Toshiba IP Camera, 3.60mm Focal L, Fixed Focal IK-WB16A-W

IP Camera, 3.60mm Focal L, Fixed Focal (Discontinued)

  • Mfr # IK-WB16A-W
  • Zoro # G2026766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IK-WB16A-W
Zoro #
G2026766
UPC #
883974591466
Country of Origin
Unknown

Dimensions

Depth
5-1/2"
Height
5"
Focal Length
3.60mm

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Pan-Tilt
Lens
Fixed Focal
Power Required
12VDC
Line Resolution
2 MP
Min. Light Level
0.2 lux
Power Consumption
15.4W
Illumination
No
Day/Night Capable
Day
Pixels
1600 x 1200
Luminance Factor
0.2 lux
Mount
Surface
Indoor / Outdoor
Indoor
Operating Temp. Range
14 Degrees to 122 Degrees F

Description

IP Camera, Camera Design Pan-Tilt, For Use With Video Surveillance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.